TRIPP LITE | UPB-10K0-1U1CQ
Portable Wireless Charging Power Bank - 10,000 mAh, Qi Certified, Apple and Samsung Compatible, Black

MFR PART #  UPB-10K0-1U1CQ
PART #  10079243
Minimum 1 Each
Call for Availability

Description

Wireless Cell Phone Charger Delivers up to 10W for Apple and Samsung Phones

Who wants to plug and unplug power cords when you just want to charge your cell phone The UPB-10K0-1U1CQ makes charging more convenient by doing it wirelessly. Just place your Qi-certified device on the round charging pad. That?s all there is to it. This wireless phone charger even works through most protective phone cases up to 5 millimeters. Note: please remove any magnetic or metal objects from your phone or case before charging.

Compatible with Qi-Certified Cell Phones to Ensure a Safe, Flawless Charge

The UPB-10K0-1U1CQ works with all Qi smartphones from Apple, Sony, LG, Samsung and other popular brands. It protects your expensive device from overheating and oveharging that could lead to internal damage. An LED glows blue to indicate the charging process is underway. Another glows red to let you know your phone is at 100%.

Charges up to 2 Wired Mobile Devices at the Same Time or 1 Wirelessly for the Ultimate in Convenience

In addition to the wireless charging pad, this portable phone bank includes two charging ports that allow you to charge up to two wired devices simultaneously. The USB-A port supports a 5V 2A output for convenient charging. The USB-C port supports an output of 5V 3A and inputs of 5V 2A or 9V 1.1A. All devices are protected against short circuits, overheating, overcurrent, overvoltage and overcharging. Note: Both USB ports will be inoperable when wireless charging is enabled.

Thin Power Bank Is Ideal for Home, Office or On the Road

The portable wireless phone charger?s narrow design lets it fit comfortably on your desktop or bedside table for convenient charging. It also slips easily into a purse, briefcase or laptop bag to maintain battery power on the go. An included USB cable connects the power bank to an appropriate USB-A port on a computer or wall charger to keep it at top capacity.

Features

  • Charges your Apple iPhone or Samsung Galaxy wirelessly with no cable needed
  • Includes USB-C and USB-A ports for charging 2 wired mobile devices at the same time
  • LED glows blue during charging and turns red to indicate device is fully charged
  • Chargesyour smartphone through its protective case to avoid the hassle of removing it
  • Universally compatible with all Qi-certified smartphones and other devices

Specifications:

Type BATTERY CHARGERS & ADAPTERS
UNSPSC Code 27112800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.