PANDUIT | UTPCH8SR25Y
Straight, 110 right orientation.

MFR PART #  UTPCH8SR25Y
PART #  254527
Minimum 1 Each
Call for Availability

Features

  • Category 5e rated 25-pair connectorized cable assemblies are enhanced performance patch cords featuring 25-pair Category 5e solid cable with Category 5e 25-pair RJ21 plug on either end
  • System also includes Category 5e rated 25-pair hydra with Category 5e 25-pair male connectors on one end and 12 Pan-Plug(TM) Modular Plugs terminated to the 10/100BASE-T Ethernet pins (1, 2, 3, and 6) on the other end
  • 100% tested for wiring sequence and continuity

Specification Description

10/100BASE-T Cable Assembly
Performance Level: Category 5e/Class D
Cable Color: Gray
Length: 2.4 m (8 ft)
Termination: RJ21 (Straight End 1, Right End 2)
Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
Storage Temperature: -40 to 158 deg F (-40 to 70 deg C)
Number Of Pairs: 4
Connection Type: Straight and 110 Degree Right Orientation

Specifications:

Category CATEGORY 5
Color OFF WHITE
Connector Type TELCO TO TELCO
Lengths 8 FT. | 2.44 M
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type TELCO
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.