COMMSCOPE ENTERPRISE SOLUTIONS | VCM-DS-84-8B | 760089359
Vertical Cable Management Kit, 8in X 84in (203mm X 2134mm) Double Sided, With Doors, Black

MFR PART #  VCM-DS-84-8B  | 760089359
PART #  372088
Minimum 1 Each
Call for Availability

Description

Through its Enclosure product line, CommScope provides the physical structure and protection essential to making an infrastructure solution secure and complete. Created with the same high standards of quality, performance and reliability as the physical layer solutions themselves, customers have a single source for all their network infrastructure components and needs. CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both single and doublesided solutions as well as horizontal cable management troughs and covers in 1, 2 and 3 Rack-Unit (RU) heights. The solution includes the 360 design look and feel as well as a superior single point attach and removal function.

Features

  • Lightweight, but sturdy, door available in four sizes
  • Dual hinge latching door can be opened right or left
  • Patent pending door latching mechanism with easy closing feature
  • Easy one point removal and installation process for door
  • Horizontal cover hinges up or down and locks into position with cylindrical finger ends for easy snap on installation
  • Open back on 2U and 3U horizontal troughs for easypass through of cables
  • Recessed handle eliminates snag potential for clothes and arms
  • Doors standard on all cable management both single and double sided
  • C Channel bracket allows for easy access to the cable trough
  • Tool-less installation of Cable Spool

Specifications:

Cable Management Type FINGER DUCT
Color BLACK
Type CABLE MANAGEMENT
Cable Mgt Mounting VERTICAL
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.