CHIEF MANUFACTURING | VCM100B
Projector Mount, Ceiling, Heavy Duty, 17" Width x 9.3" Depth x 3.8" Height, 5 Degree Roll/20 Degree Pitch/360 Degree Yaw Adjustment, Black, With HB100B Interface Bracket

MFR PART #  VCM100B
PART #  856064
Minimum 1 Each
Sign In For Inventory

Description

This mount provides the strong support you need for mounting heavy LCD/CRT projectors.

Features

  • Independent Roll, Pitch and Yaw for Quick and Precise Projector Registration
  • Multiple Installation and Mounting Options Include Flush Mount to Ceiling, Use 0.5" Threaded Rods or Use a 1-1/2" NPT Threaded Extension Column
  • Quick Connect/Disconnect Convenient Lamp and Filter Access on Most Projectors
  • Disconnecting Maintains Registration and Doesn’t Affect Preset Adjustments
  • Cable Management Route Cables Through Top of Mount without Additional Accessories
  • Industry-First Micro Adjustable Independent Rol
  • Three Mounting Methods
  • Ships Fully Assembled with Everything you Need for Installation in One Box
  • Compatible with a Wide Array of Accessories

Tech Info

UL

Specifications:

UNSPSC Code 45111800

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.