VERACITY | VCS-8P2
CAMSWITCH 8 Plus, POE Network switch, Powered via POE-in, or optional VPSU-57V

MFR PART #  VCS-8P2
PART #  614751
Minimum 1 Each
Sign In For Inventory

Description

Designed for installers with no user setup required and automatic configuration, CAMSWITCH Plus network switches are 803.af/at POE 10/100 switches which meet the challenges of IP video installation. They can be powered by POE, doubling the distance to connected devices or enabling network connections to be added easily to existing installations. CAMSWITCH Plus can deliver up to the full 25.5 watts required by IEEE 802.3at POE Plus devices such as outdoor or PTZ cameras. Up to 25 watts budget at 200 metres is available using Veracity’s OUTSOURCE Plus injector.

When a 57V power supply is used, CAMSWITCH Plus can deliver enhanced POE to Veracity OUTREACH Max, HIGHWIRE PowerStar and LONGSPAN products for maximum range. A selection of power supply options are available to suit the total power requirements and placement considerations of the installation.

CAMSWITCH 8 Plus features 8 802.3at POE ports, as well as 2 further network ports, and is compatible with Veracity’s rack-mounting system.

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.