BOSCH SECURITY SYSTEMS | VEZ-A2-JC
Surface Mount Adapter, Charcoal

MFR PART #  VEZ-A2-JC
PART #  509338
Minimum 1 Each
Call for Availability

Sign In For Pricing

Description

Charcoal adapter for AutoDome Junior surface installations

Must be a reseller to purchase this product.

Features

  • Choice of standard, including high-performance H.264 and JPEG
  • High-quality H.264 compression at 4CIF/D1 and CIF resolutions
  • Tri-streaming generates three independent IP video streams (simultaneous H.264 dual streams and JPEG streaming)
  • ONVIF compliant
  • Embedded Intelligent Video Analytics (IVA) eliminates dedicated PCs and associated software maintenance
  • Durable vandal-resistant housing and bubble
  • Ultra compact for discrete surveillance and improved aesthetics in indoor and outdoor applications
  • High-speed 360-degree continuous pan
  • High resolution/sensitivity 530 TVL color camera
  • 120x zoom (10x optical, 12x digital)
  • Multiple tour and auto-pan modes
  • Indoor models feature Power over Ethernet (IEEE 802.3af compliant)

Specifications:

Environment Type OUTDOOR
Mounting Type SURFACE
Type MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.