VERACITY | VLS-2P-C
LONGSPAN Camera Duo, 2p PoE adpt, PoE out & extended PoE

MFR PART #  VLS-2P-C
PART #  930691
Minimum 1 Each
Call for Availability

Description

IP cameras can demand peak bandwidth several times their average data rate, especially in low-light or with high scene activity. LONGSPAN Duo is designed to work with any LONGSPAN Base unit to provide high-speed connections (with POE) for two IP camera s up to 820 metres (2,690 feet) over a single network cable, supporting the full 200Mbps required (100Mbps up plus 100Mbps down) for 100Base-T Ethernet. LONGSPAN Duo is compatible with any other LONGSPAN device and would normally be used with a LONGSPA N Base unit. This supplies POE over the network cable, providing a total LONGSPAN Duo POE output budget of up to 25W at 600m and 15W at 800m. Optionally, a LONGSPAN Lite (no POE) can be used at the base end and a local PSU can power the Duo unit for a maximum POE output budget of 50W (25W per port).

This part has been discontinued by the supplier. Use 10062129 as a suggested replacement.

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.