VERACITY | VOR-ORM-XT
OUTREACH Max XT POE/LAN extender - external use (100m per Unit)

MFR PART #  VOR-ORM-XT
PART #  450353
Minimum 1 Each
Call for Availability

Description

OUTREACH Max XT is the external version of the standard OUTREACH Max unit, enabling network installers to overcome the distance limitations of Ethernet and Power over Ethernet (POE) easily; IP cameras, wireless access points and other POE-powered netwo rk devices can be located exactly where they are needed. Simply connect OUTREACH Max XT in-line with the Cat5 or Cat6 network cable for every extra 100 metres (328 feet) of length required. No configuration or electrical supply is needed, and full-rate network throughput is maintained. As OUTREACH Max XT repeats the network connection every 100 metres, quality does not degrade. This means that the full bandwidth of 100BASE-T Ethernet (200Mbit/sec) is maintained, even over 800 metre runs. This is ess ential for assured transparency and predictability. OUTREACH Max XT’s only connections are its two Ethernet ports, and both configure automatically for link speed, duplex and crossover to eliminate the risk of misconfiguration. Power is forwarded autom atically, and issues with POE power classes are avoided. By connecting an OUTREACH Max XT for every extra 100 metres of cable, both Ethernet and POE can be extended to 200, 300, or even 800 metres (2625 feet).

Specifications:

UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.