
Description
The Corning Cable Systems Wall-Mountable Distribution Center (WDC) is a compact interconnect and splice housing for up to 24 optical fibers. It is ideal for building entrance terminals, wiring closets, computer rooms and other controlled environments w here connectorization of the fiber will be accomplished by splicing pigtails. A hinged door protects the unit, allowing access for the user to reconfigure the connectors or for installation and maintenance of the unit. The WDC can be locked by either ordering the unit with a factory-installed key lock or ordering a field-installable locking kit. The unit provides minimum bend-radius for multimode or single-mode operation up to 1550 nm. Twenty-four fibers may be accommodated using four 6-fiber modul es and four reduced-length splice trays. For twelve fibers, two modules and two standard splice trays are housed. The WDC unit accommodates a variety of the industry’s most popular connector types and splicing options.
Applications
Customer premises environments, Carrier Networks
Specification Description
Mounting Type: Wall-Mountable
Product Type (FOH): Wall-Mountable Hardware
Housing Type: WDC
Locking Availability: Provider door
Maximum Number of Panels per Housing: 4
Panel or Module Type: FDC
Splice Tray Options: Accommodates up to (4) category 2R, or (2) category 4 R splice trays
Dimensions (HxWxD) (Metric-cm): 32x43.5x10.2 cm
Dimensions (HxWxD) (US): 12.7x17.2x4 in
Specifications:
Connectorized Fibers | 6/24 |
---|---|
Type | WALL-MOUNT |
Loaded | UNLOADED |
UNSPSC Code | 43223337 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.