CORNING | WIC-024
Wall-Mountable Interconnect Center (WIC), ClassicHolds 4 WIC Connector Panels

MFR PART #  WIC-024
PART #  105031
Minimum 1 Each
Call for Availability

Description

Corning wall-mountable interconnect center (WIC) is a cost-effective unit designed for storage and protection of fiber optic connections. This compact, modular unit is ideal for use in locations such as building entrance terminals, wiring closets, open office and other controlled environments where space is at a premium.

Applications

Enterprise Networks

Features

  • Universal cable clamp
    Cable strain-relief Durable metal housing
    Protection Lockable door(s)
    System security Routing guides
    Fiber management

Specification Description

Mounting Type: Wall-Mountable
Product Type (FOH): Wall-Mountable Hardware
Housing Color: Beige
Housing Type: WIC
Locking Availability: Provider door
Maximum Number of Panels per Housing: 4
Panel or Module Type: WIC
Splice Tray Options: Up to (2) category 4R, or (4) category 2R splice trays
Dimensions (HxWxD) (Metric-cm): 23.5x21.4x11.7 cm
Dimensions (HxWxD) (US): 9.25x8.5x4.6 in

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Loaded UNLOADED
Spliced Fibers 24
Type WALL-MOUNT
UNSPSC Code 43223337

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.