
Description
A self-squaring rack for mounting virtually any data or telecommunications component, the wall mount open frame rack is quick and easy to assemble thanks to its self-aligning design. The WM Series offers an effective method of wall mounting fiber-optic as its fixed design prevents kinking or breaking of glass fibers
Features
- Rugged steel construction
- 10-32 threaded rackrail
- Includes rack screws
- Black textured powder coat finish
- GREENGUARD Indoor Air Quality Certified for Children and Schools
- (the most strict level)
Specifications:
Color | BLACK |
---|---|
Material | STEEL |
Mounting Width | 19" |
Rack Units | 30U |
Seismic Rating | NO |
Type | TWO-POST |
UNSPSC Code | 24102001 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.