PANDUIT | WMPV22E
NetRunner Vertical Cable Manager 22 RU Black

MFR PART #  WMPV22E
PART #  310337
Minimum 1 Each
Call for Availability

Description

The NetRunner Vertical Cable Manager is a dual-sided cable manager that provides a cost-effective solution to organize, manage, and protect network cabling in telecommunication rooms and data centers. Cable management fingers simplify cable routing dur ing installation and maintenance. The bend radius control helps protect cables from kinks and snags, ensuring system performance and reliability. The manager is 22 RU, 5 inches wide x 12 inches deep, includes dual-hinging covers, and is black.

Features

  • Large finger openings accommodate up to 24 Category 6 cables
  • Integral cable retainers on the end of each finger to help contain cables within each rack unit
  • Bend radius fingers align with rack spaces to support cables as they transition to the vertical pathway
  • Dual hinged covers can be opened 110 to the left or right to provide complete access to the cables inside the vertical pathway
  • Snap-on cable retainers can be placed on to fingers to help retain cables in channel during installation and maintenance
  • Vertical managers include hinged covers, cable retainers, mounting brackets and #12-24 screws

Tech Info

RoHS Compliant

Specifications:

Cable Management Type FINGER DUCT
Cable Mgt Mounting VERTICAL
Color BLACK
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.