EATON POWER QUALITY | WWSSCOS26AM
SAFE-IT CLAMP-ON MONITOR RISER - ANTIMICROBIAL PROTECTION, 25.6

MFR PART #  WWSSCOS26AM
PART #  10215623
Minimum 1 Each
Sign In For Inventory

Description

Monitor Riser Stand Lifts Your Screen for More Comfortable Viewing and Storage Space

This Safe-IT monitor stand riser is ergonomically designed to help ease strain in your neck and eyes at home, school or the office. By raising your monitor five inches (12.7 centimeters) above the level of your workspace, the WWSSCOS26AM provides better viewing closer to eye level. It also frees up valuable real estate on your desk, table or counter for storing important items you need within arm’s reach.

Easy to Set Up in Just a Few Minutes with No Tools or Permanent Mounting Required

The WWSSCOS26AM assembles quickly using the included hardware and clamps to a flat surface up to 1.3 inches (3.3 centimeters) thick. It supports monitors, laptops, small printers and other devices weighing up to 44 pounds (20 kilograms). Heavy-duty C-clamps secure the riser in place, but still allow it to be easily moved to a different location if desired. Antimicrobial protection helps resist the growth of bacteria, viruses, fungi, mold and mildew.

Features

  • Clamps securely to a desk, table or shelf to clear valuable workspace
  • Raises a monitor 5 in. above the surface to provide comfortable eye-level viewing
  • Antimicrobial protection helps resist the growth of bacteria, viruses, fungi, mold and mildew
  • Retangular 25.6 in. wide platform supports monitor and other devices up to 44 lb. (20 kgs)
  • Assembles easily in just a few minutes with all hardware included

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.