EATON POWER QUALITY | WWSSFDSAM
SAFE-IT ADJUSTABLE-HEIGHT WALL-MOUNT WORKSTATION, ANTIMICROBIAL

MFR PART #  WWSSFDSAM
PART #  10215626
Minimum 1 Each
Sign In For Inventory

Description

Height-Adjustable Workstation Lets You Move from Sitting to Standing in Just Seconds

This Safe-IT drop-leaf tabletop mounts to a solid concrete, masonry or wooden wall to accommodate sitting or standing, whichever is more comfortable for you. With a single touch, the rectangular surface rises or lowers to your perfect height, then locks into place with a turn of the rotary knob. All mounting hardware is included. Height ranges from 29.7 to 47.2 inches (75.4 to 119.9 centimeters).

Large Work Surface Provides Plenty of Room for Your Work Accessories

The surface measures 23.6 x 15.7 inches (60 x 40 centimeters) to hold your laptop, smartphone, USB hub and almost anything else you may need to accomplish your day’s tasks. Maximum weight capacity is 22 pounds (10 kilograms). At the end of the workday, the leaf drops down to save space and create a convenient wall shelf. The low-profile workstation blends into any room décor.

Antimicrobial Protection Helps Provide a Safer, Cleaner and Healthier Work Environment

The WWSSFDSAM features antimicrobial protection that helps resist the growth of bacteria, viruses, fungi, mold and mildew.

Features

  • Height adjusts from 29.7 to 47.2 in. to help you find your ideal working position
  • Moves between sitting and standing positions in seconds; locks into place with knob
  • Large 23.6 x 15.7 in. rectangular surface supports monitor and other devices up to 22 lb. (10 kgs)
  • Work surface folds down to create a convenient wall shelf when not in use
  • Antimicrobial protection helps resist the growth of bacteria, viruses, fungi, mold and mildew

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.