SCHNEIDER ELECTRIC | XS1N05PA311S
Telemecanique Sensors inductive sensor XS1 M5 - L41mm - stainless - Sn0.8mm - 5..24VDC - M8

MFR PART #  XS1N05PA311S
PART #  951237
Minimum 1 Each
Call for Availability

Description

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabli ng detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a miniature cylindrical, flush mountable sensor. Di ameter 5mm, threaded M5 x 0.5. It features a stainless steel case and a M8 connector. It has a sensing distance of 0.8mm Three-wire, DC supply, 5V to 24V, NO function, PNP solid-state output.

Features

  • Detection of metal objects up to 60mmHigh performance technologyStainless steel 303 provide magnetic shielding to the sensorComprise a sensing face winding oscillator

Specifications:

Type PIR MOTION SENSOR
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.