CORNING | 012E8X-32125E2G | LCXLN2-D5012-U700
FREEDM Tight Buffer Indoor /Outdoor Cable

MFR PART #  012E8X-32125E2G  | LCXLN2-D5012-U700
PART #  373-COR9-TBD-12
Minimum 1 Meter
Call for Availability

Description

Corning MPC (multipurpose cable) tight-buffered cables are flame-retardant, indoor/outdoor cables designed for interbuilding and intrabuilding backbones in duct and riser applications.
The tight-buffered construction facilitates easier termination for low-fiber-count applications in the local area network (LAN) and eliminates need for fan-out kits.
These cables are designed for installation in conduits, ducts and in-house.

Applications

Direct Buried, Duct, Vertical Riser, General Purpose Horizontal

Features

  • Water-blocking technology
  • OSP (outdoor) applications
  • All-dielectric construction
  • Requires no grounding or bonding
  • UV- and microbe-resistant
  • Can be installed in ducts or conduits
  • Dry cable core by means of water swellable elements
  • Allows efft and craft-friendly cable preparation in outdoor or indoor/outdoor applications
  • Small diameter and bend radius
  • Easy installation in space-constrained areas
  • TB3 tight buffered construction
  • Easy and consistent stripping up to 10 cm
  • Flame retarda
  • LSZHTM/FRNC

Specification Description

Flame retardant according to IEC 60332-1-2 (single cable) and IEC 60332-3-24 (bunch of cables)Zero Halogen to IEC 60754-1

Specifications:

UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.