COMNET COMMUNICATION NETWORKS | CLLFE1POEC
Ethernet Extender, 1-Port, Coaxial Cable, RJ45 Connector, Local Position, 48 to 56 Volt DC, 30 Watt, 3.3" Length x 2.5" Width x 1.1" Height, With 30 Watt PSE PoE+
Description
Must be a reseller to purchase this product.
Features
- Full 10/100 Mbps Bandwidth
- Supports Multicast, Unicast and Jumbo Frame
- Symmetric Bandwidth Provides Consistent Upload and Download with Virtually Zero Packet Loss Over the Total Usable Distance
- User Selectable Data Rate for Maximum Bandwidth and Transission Distance Utilization
- Complies with All Major RFC Network Protocols for UDP, TCP/IP, HTTP
- Transmits Individual Ethernet Data Channels with PoE+ Power Injection or Pass Through PoE+ Over Standard UTP or Coaxial Cable
- Status Indicating LED’s Provie Rapid Indication of Critical Operating Parameters
- Extends Ethernet up to 3000 Foot (914 Meter) at 10 Mbps or 2000 Foot (610 Meter) at 100 Mbps Over UTP Cable
- Extends Ethernet up to 5000 Foot (1524 Meter) at 10 Mbps or 2000 Foot (610 Meter) at 100 Mbps Over Coaxial Cable
- Comfit Standard Form Factor is Interchangeable Between Standalone or Rack Mount Use
- Lifetime Warranty
- RoHS Compliant
- Made in USA
Specifications:
Number of Ports | 1 PORT |
---|---|
Type | MIDSPAN |
UNSPSC Code | 43222600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.