COMNET COMMUNICATION NETWORKS | FVR1031S1
Digitally Encoded Video Receiver/Data Transceiver, SM, 1 Fiber
Description
The ComNet FVT/FVR1031 series video transmitter/receiver and data transceiver supports simultaneous transmission of short-haul quality 10-bit digital video, bi-directional data and up-the-coax data over one multimode or single-mode optical fiber. The m odule is universally compatible with major CCTV camera manufacturers and supports RS232, RS422 and 2 or 4-wire RS485 data interfaces, and most major data protocols as well as up-the-coax data. The FVT/FVR1031 allows the user to choose bi-directional da ta or up-the-coax data through a switch on the unit. Plug-and-play design ensures ease of installation and no electrical or optical adjustments are ever required. Bi-color (Red/Green) LED indicators confirm equipment operating status. Packaged in the e xclusive ComNet ComFit housing, these units may be either wall or rack-mounted.
Must be a reseller to purchase this product.
Features
- 10-bit digitally encoded video transmission
- Exceeds all requirements for RS-250C short-haul transmission: True broadcast video performance
- Supports RS232, RS422 or RS485 (2 or 4-wire) data interfaces
- Compatible with all NTSC, PAL, or SECAMCCTV camea systems
- Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and tran sient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
- Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other volt age transient events.
- Automatic resettable fuses on all power lines
- Hot-Swappable Modules
- Distances up to 43 miles (69 km)
- Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
- Interchangeable betw stand-alone or rack mount use ComFit
- Lifetime Warranty
Specification Description
Product Type: Video
Specifications:
Audio Support | NO |
---|---|
Capacity | 1 CHANNEL |
PTZ Control | YES |
Type | TRANSCEIVER |
Form Factor | BOX |
UNSPSC Code | 46171600 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.