COMNET COMMUNICATION NETWORKS | FVT41M1
4-channel Digitally Encoded Video Transmitter, MM, 1 Fiber
Description
The ComNet FVT/FVR41 multiplexer simultaneously transmits four channels of video over one optical fiber utilizing state-of-the-art digital encoding and decoding for high-quality video transmission. These environmentally hardened units are ideal for use in
Must be a reseller to purchase this product
Features
- Digitally encoded video transmission, transmits 4 real-time color video signals on one optical fiber
- Exceptionally low video distortion with zero Performance Variation vs. Optical Path Loss
- Compatible with all NTSC, PAL, or SECAM CCTV camera systems
- Wide optical dynamic range: optical attenuators are never required
- NTCIP compatible
- Tested and certified by an independent laboratory for full compliance with the environmental requirements (ambient operating temperature, mechanical shock, vibration, humidity with condensation, high-line/low-line voltage conditions and transient voltage protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
- Voltage transient protection on all power and signal input/output lines provides unconditional protection from power surges and other voltage transient events
- Robust design ensures extremely high reliability in unconditioned out-of-plant environments
- Bi-color (Red/Green) LED status indicators provide rapid indication of critical operating parameters
- Automatic resettable solid-state current limiters
- Five year warranty
Specification Description
RoHS: Y
Product Type: Video
Specifications:
Audio Support | NO |
---|---|
Capacity | 4 CHANNEL |
PTZ Control | NO |
Type | MULTIPLEXER |
Form Factor | BOX |
UNSPSC Code | 46171600 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.