LANTRONIX | SISTG1040-242-LRT
Unmanaged Hardened Gigabit Ethernet Switch
(4) 10/100/1000Base-T Ports + (2) 100/1000Base-X SFP Slots

MFR PART #  SISTG1040-242-LRT
PART #  965288
Minimum 1 Each
Sign In For Inventory

Description

This switch is an unmanaged full Gigabit Ethernet hardened switch that has (4) 10/100/1000Base-T ports with (2) 100/1000 dual speed SFP slots. The SISTG1040-242-LRT can be used at the edge of a hardened network to provide Gigabit Ethernet connections i n hazardous locations. The two fiber uplink ports can also be used in a daisy chain for maximum network reliability. It has redundant input power connections to ensure safe reliable operation in temperatures between -40C and +75C. Transition Networks ? hardened switches are certified to operate reliably in harsh environments such as those found on factory floors, outdoor enclosures or other hazardous environments.

Features

  • Support Jumbo Frame up to 9K bytes
  • Layer 2 wire-speed switching engine
  • Ruggedized metal closure
  • IEEE 802.3az Energy Efficient Ethernet
  • Fan-less design
  • Wide operating temperature range (-40C to +75C)
  • Dual Power input
  • Din Rail and Wall Mount optio

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.