Active HDMI Cables

Featuring Redmere® technology, these cables are available in 10m to 30m lengths and support up to a 1080p resolution at 60Hz, 3D video and deep colour. No external power adapter is needed and it is an ideal solution for extending HDMI signals in classrooms, conference rooms, waiting rooms and other commercial environments. Additionally, EDID and HDCP are supported for compatibility with HDMI source devices, displays and content.

Features

  • No external power required. 
  • Supports up to a 1080p resolution at 60Hz.

  • CEC, EDID and HDCP compatible.
  •  Featuring Redmere technology. 
  • 3 year product warranty.