USB

USB 3.1 Type C Product Technology

USB 3.1 Type C is the latest USB specification. This powerful USB performance is alternately known as USB SuperSpeed Plus, USB Gen 2, and USB Enhanced SuperSpeed. It’s made a number of improvements over the previous versions. Two improvements include a symmetrical, high bandwidth connector called USB Type C and data transfer rates that are twice the speed of existing USB technology. In addition, it provides enhanced power delivery of up to 20 volts, 5 amps and 100 watts for power and charging.

USB 3.1 and the USB Type C Connectors

USB 3.1 is the latest version of the USB standard that defines both a new connector type and a new, faster level of performance. USB 3.1 and USB Type C will forever change the way we connect to and use computers, tablets, smartphones and other digital devices. This technology shift will impact your day to day life and will change the way that you connect and utilize devices. Stay ahead of this shift and ensure that you are prepared, because USB 3.1 and the Type C connector are growing in popularity.

USB 3.1 and USB C Infographic