FLUKE NETWORKS | 10051110 | 2323500
D914 Impact Tool With EverSharp 110 Blade

MFR PART #  10051110  | 2323500
PART #  249094
Minimum 1 Each
Sign In For Inventory

Description

The D914 series punch down tool provides quality terminations on the first punch, helping to achieve the highest quality possible on network installations. It’s the only impact tool that combines torque and impact in one tool. It also includes a built- in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage avail able in the handle.

Features

  • Lifetime Warranty
  • D914S soft touch impact tool features a rubber handle and special ergonomic design for better grip and to reduce hand fatigue
  • Hook & spudger tools and blade storage are built into the handle
  • Automatic spring handle --choose low impct for 24/26 gauge wire or high impact for 22 gauge wire
  • Includes 110 EverSharp blade for termination into 110 wiring blocks

Tech Info

both

Specifications:

Copper Type PUNCHDOWN/IMPACT
Type FIBER
UNSPSC Code 43223343

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.