NETALLY | 1T10G-1000
Onetouch (TM) AT 10G Ethernet Tester

MFR PART #  1T10G-1000
PART #  897810
Minimum 1 Each
Sign In For Inventory

Description

An automated 10-Gigabit Ethernet troubleshooting and performance measurement tester. Troubleshoot common problems, or prove that the network is not to blame, by emulating a client device and measuring the end user experience. Measure end-to-end path pe rformance within the LAN or data center to validate SLA compliance and ensure infrastructure readiness for application delivery. AutoTest profiles streamline testing and promote best practices. Complete an hour of standardized testing in about one min te. Upload sequential AutoTest results to the companion cloud service to troubleshoot intermittent problems and optimize performance. Discover networked devices, key attributes, connection paths and problems. Manage the tester remotely.

Features

  • 10 Gigabit: built-in 100/1G/10G copper and 1G/10G fiber optic test ports for troubleshooting and performance measurement
  • All-in-one: a handheld tester combining infrastructure, network service and end-to-end path performance measurement in one tool
  • Accurate: create and save site-specific test profiles that emulate how client devices experience the network, including local, intranet and cloud-based services
  • Consistent: everyone on the team uses the same preconfigured test profiles to encourage standa rdization and best practices
  • Fast: all tests within a profile are run and graded automatically with the touch of a button, enabling identification of the most common problems in about a minute
  • Pre-deployment: measure end-to-end path performance prior to the deployment of new services or network infrastructure to assess network readiness
  • Post-deployment: measure end-to-end path performance to validate the performance of newly installed network infrastructure and critical network links within the LAN or data center
  • Independent: verify independently that service providers are meeting agreed upon service levels (SLAs) and maintaining QoS end-to-end
  • Long-term: launch a repetitive test-and-upload trending process to collect results over time - testing is self-contained, requiring no user interaction, and test results are uploaded to the OneTouch AT Cloud Service for storage and analysis
  • Cloud Service: view color-coded charts of performance over time to establish a performance baseline, to perform mo re rigorous network acceptance testing and to troubleshoot intermittent problems when and where it is convenient
  • Discovery: see connected devices, key device attributes, connection paths and problems within the broadcast-domain
  • Versiv expand testing capabilities by adding new modules as needs evolve
  • Includes: OneTouch AT 10G Network Assistant with 10Gbps copper/fiber test module and Versiv mainframe, 1G SX SFP fiber transceiver, 10G SR SFP+ fiber transceiver, SD card, frame carry strap, hand strap, AC adapter and line cord, RJ45 patch cable, carrying case, getting started guide, and resource CD with users’ manual

Specifications:

Type NETWORK TESTER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.