NETALLY | LRAT-2000-KIT | 4040781
Includes LinkRunner AT 2000 tester with Li-ion battery, power supply with regional power plugs, Wireview Cable ID #1-#6, RJ-45 coupler, LinkRunner AT Manager software CD, USB cable, Holster, IntelliTone 200 Probe, and a medium soft case.

MFR PART #  LRAT-2000-KIT  | 4040781
PART #  461207
Minimum 1 Each
Sign In For Inventory

Description

LinkRunner AT 2000 Extended Test Kit includes: LinkRunner AT 2000, IntelliTone Pro 200 Probe, WireView Cable IDs #1-6, LinkRunner Manager software CD, test accessory soft pouch, USB cable, LinkRunner AT Getting Started Guide, IntelliTone Pro Getting St arted Guide, one 9V alkaline battery, packaged in a deluxe Fluke Networks carry case.

Applications

The LinkRunner AT provides the answers you need to quickly troubleshoot connectivity problems:

Am I following the best troubleshooting practice?
Is this patch cable good? Where is the cable broken?
Where does the cable from this jack terminate?
this the correct switch and port? Is it delivering PoE power?
What is the speed and duplex of my copper and fiber links?
Are the DHCP and DNS servers working properly?
Is the Gateway available?
Are our most important local datacenter servers avaible?
Are our key cloud and SaaS applications available?
Are 802.1X and IPv6 implemented correctly?
How do I save and manage hundreds of results?
Were and when is my staff is working and what are they testing?
How can I do my job better and fastwhile impressing my boss?

Features

  • A handheld Ethernet tester for quick, automated verification of network connectivity and availability
  • Tests 10/100/1000 Mbps twisted pair and 100/1000 Mbps fiber optic Ethernet links
  • AutoTest accurately identifies network problems in 10 seconds
  • Featurs basic cable tests, Ethernet link and switch port identification, TruePower PoE, IP ping, TCP port open, IPv6 support, reflector option, and 50 reports
  • Includes Li Ion battery, cable identifiers 1-6, LinkRunner Manager software, and IntelliTone Pro 20 0 Probe

Benefits

LinkRunner AT Manager Software features:

View test results saved locally on the tester
Move test results from the tester to a local drive
Generate reports in PDF, CSV and HTML formats
Configure AutoTest profile
Transfer AutoTest profiles betwe tester and a local drive
Capture screen images
Update tester firmware

Specifications:

Type NETWORK TESTER
UNSPSC Code 41110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.