NETALLY | LRAT-2000 | 4040737
Network Auto-Tester, 2.8" Color LCD Display, 12-Key Keypad, 2 LED, 3.5" Width x 1.9" Depth x 7.8" Height, Includes Li-Ion Battery, Wireview Cable ID #1, RJ45 Coupler

MFR PART #  LRAT-2000  | 4040737
PART #  461203
Minimum 1 Each
Sign In For Inventory

Description

The NETSCOUT LinkRunner AT 2000 Network Auto-Tester is a portable troubleshooting device for analyzing and testing Ethernet networks over copper and fiber optic cable infrastructure. It stores and performs automated connectivity tests to help identify and analyze network problems. The device analyzes copper or fiber cabling infrastructure, verifies connections at 10M/100M/1G, validates power over Ethernet (PoE) performance, and discovers VLAN ports and switches to help identify potential issues. It measures the availability and responsiveness of network services, including DHCP and DNS, to diagnose and solve complex issues. It supports both IPv4 and IPv6 addressing for compatibility with location and identification protocols, and provides 802.1x authentication to verify access to secure networks. In packet reflector mode it can be used as a remote device during throughput tests to validate LAN and WAN throughput capabilities. The LinkRunner AT 2000 has a 2.8" LCD screen to display test results , and a 12-key elastomeric keypad for navigation. LinkRunner Manager software is included with the device, and enables the operator to generate and save up to 50 reports, manage LinkRunner AT profiles, and upgrade the LinkRunner AT firmware. The softwa re is compatible with Microsoft Windows XP, Microsoft Windows Vista, and Microsoft Windows 7. The device comes with WireView WireMapper #1, an RJ45 coupler, a USB cable, an AC adapter, a rechargeable Li-ion battery pack, LinkRunner Manager software CD, a soft case, and instructions. This portable network testing device is suitable for use by network technicians to verify network connectivity in local-area networks such as office buildings or schools.

Applications

The LinkRunner AT provides the answers you need to quickly troubleshoot connectivity problems:

Am I following the best troubleshooting practice?
Is this patch cable good? Where is the cable broken?
Where does the cable from this jack terminate?
this the correct switch and port? Is it delivering PoE power?
What is the speed and duplex of my copper and fiber links?
Are the DHCP and DNS servers working properly?
Is the Gateway available?
Are our most important local datacenter servers avaible?
Are our key cloud and SaaS applications available?
Are 802.1X and IPv6 implemented correctly?
How do I save and manage hundreds of results?
Were and when is my staff is working and what are they testing?
How can I do my job better and fastwhile impressing my boss?

Features

  • A handheld Ethernet tester for quick, automated verification of network connectivity and availability
  • Tests 10/100/1000 Mbps twisted pair and 100/1000 Mbps fiber optic Ethernet links
  • AutoTest accurately identifies network problems in 10 seconds
  • Featurs basic cable tests, Ethernet link and switch port identification, TruePower PoE, IP ping, TCP port open, IPv6 support, reflector option, and 50 reports
  • Includes Li Ion battery, cable identifier 1, and LinkRunner Manager software

Benefits

LinkRunner AT Manager Software features:

View test results saved locally on the tester
Move test results from the tester to a local drive
Generate reports in PDF, CSV and HTML formats
Configure AutoTest profile
Transfer AutoTest profiles betwe tester and a local drive
Capture screen images
Update tester firmware

Specifications:

Type NETWORK TESTER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Data Sheets

SAFETY DATASHEET

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.