
Description
This part has been discontinued by the supplier. Use PN 9868554 as suggested replacement.
AXIS P3375-LV Network Camera is an indoor fixed dome that provides HDTV 1080p video. Equipped with WDR - Forensic Capture to handle scenes with strong variations in light, Lightfinder technology for exceptional light sensitivity, and built-in IR illumination with OptimizedIR, this camera delivers outstanding video quality in any light conditions. It supports Axis Zipstream technology which significantly reduce s bandwidth and storage requirements. AXIS P3375-LV is a discreet, IK10-rated vandal-resistant camera equipped with I/O ports and support for two-way audio. It comes with a Vari-focal lens and remote zoom and focus, which facilitates installation and f ine tuning.
Features
- HDTV 1080p video quality
- Zipstream technology
- WDR - Forensic Capture
- Lightfinder and OptimizedIR
- Two-way audio and I/O ports
Specifications:
Compression Type | H.264 |
---|---|
Dome Color | CLEAR |
Environment | INDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
PoE | YES |
Position Type | FIXED |
Resolution | HDTV 720P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Indonesia. Anixter.com orders do not currently ship to addresses outside Indonesia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Indonesia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.