
AXIS COMMUNICATIONS | 01081-001 | M5055
M5055 MINIPTZ Network Camera, Ceiling-Mount Mini PTZ Dome Camera, 5x Optical zoom, Autofocusing, HDTV 1080p (1920x1080) 30/25fps in H.264, Zipstream and Motion JPEG, IP51
Description
This part has been discontinued by the supplier.
AXIS P5655-E PTZ Network Camera is a cost-effective high performance PTZ camera for versatile surveillance. Thanks to the newest generation of Axis chip, it offers excellent video quality, even in the most challenging light conditions, and a high level of defense to protect your system. It’s ideal for deterrent surveillance of large outdoor and indoor areas and provides great details when zooming in.
Features
- HDTV 1080p with 32x optical zoom
- Forensic WDR and Lightfinder 2.0
- Signed firmware and secure boot
- Focus recall and EIS
- Zipstream with support for H.264 and H.265
Specifications:
Compression Type | H.264 |
---|---|
Environment | INDOOR / OUTDOOR |
Form Factor | MINIDOME |
Lens Type | VARIABLE |
PoE | YES |
Position Type | PAN-TILT ZOOM |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Indonesia. Anixter.com orders do not currently ship to addresses outside Indonesia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Indonesia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.