
Description
AXIS P3247-LV is a day/night fixed dome with discreet, dust- and IK10 vandal-resistant indoor casing. It has support for Forensic WDR, Lightfinder 2.0, motion-adaptive exposure for minimized motion blur, and OptimizedIR illumination. Varifocal 3-8mm P- Iris lens with remote zoom and focus simplifying the installation. Multiple, individually configurable H.264, H.265 and Motion JPEG streams. 5 MP at up to 30 fps with WDR. Zipstream for reduced bandwidth and storage. AXIS Object Analytics, Video motion detection and tampering alarm. Two-way audio and audio detection. Supervised digital input / digital output for alarm / event handling. Signed firmware, secure boot and AXIS Edge Vault ensure firmware authenticity and device identity. Memory card slot for optional local video storage. Power over Ethernet. Includes mounting bracket for wall/ceiling or junction boxes.
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Dome Color | CLEAR |
Environment | INDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
PoE | YES |
Position Type | FIXED |
Resolution | 5 MEGAPIXELS |
Signal Process | IP |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Indonesia. Anixter.com orders do not currently ship to addresses outside Indonesia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Indonesia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.