AXIS COMMUNICATIONS | 5026-401 | T8640 POE
T8640 Pair of Ethernet Over Coax Adapters

MFR PART #  5026-401  | T8640 POE
PART #  479243
Minimum 1 Each
Sign In For Inventory

Description

Pair of Ethernet over COAX adapters that enable use of COAX cables for PoE applications, supports IEEE802.3af/at. Powered by either PoE or power supply, dependent on power requirement at the device end. Diagnosics LEDs for power and link status in both base and device unit. Connectors: BNC and RJ45 connector and power input (for optional power supply). The package contains one base unit and one device unit.

Must be a reseller to purchase this product

Specifications:

Type ADAPTER
Voltage/Current Type POE
UNSPSC Code 39121031

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Indonesia. Anixter.com orders do not currently ship to addresses outside Indonesia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Indonesia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.