
Description
Maximize your video security coverage and investment with the 12MP Evolution 360-degree cameras from Oncam and Pelco by Schneider Electric. This partnership combines Oncam’s award winning 360-degree cameras and technology with Pelco’s extensive service and support, product delivery and warranty fulfillment.
Evolution fisheye cameras leverage a 12-megapixel 4K Exmor-R sensor to deliver an impressive 9.6MP high-resolution image, even in low-light conditions. Evolution cameras are designed for quick, easy and secure installation. They offer simultaneous multiple video streams with up to 30fps at 2MP and up to 14fps at other resolutions. In addition to 3D client-side de-warping, Evolution 12 MP cameras support four independent in-camera de-warped vi ews (Vcams) at up to 1 megapixel each. All Evolution cameras integrate with today’s leading video management and network recording systems, enabling system flexibility and scalability.
Available in either black or white finish, Evolution cameras are suitable for any ceiling, wall or table mounted applications. A range of mounting accessories is available including pole, pendant and corner brackets.
Must be a reseller to purchase this product.
Features
- 12MP Exmor R sensor
- H.264 / MJPEG Multistream
- 0.1 lux
- IEEE802.3af Class 2 PoE or 12 V DC
- Ceiling / Wall / Table mount
- Compatible with Oncam 3D dewarping software
- Client-side dewarping on Pelco Digital Sentry and other compatible VMS plaVIF Profile S Compliant
- Indoor, Indoor Concealed, and Outdoor models available
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Environment | INDOOR |
PoE | YES |
Lens Type | VARI-FOCAL |
Signal Process | IP |
Position Type | PAN-TILT ZOOM |
UNSPSC Code | 46171610 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Indonesia. Anixter.com orders do not currently ship to addresses outside Indonesia. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Indonesia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.