Austin Hughes

New Metered (MK) Three Phase Power Distribution Units

The latest Rack Power Distribution Units (PDUs) from Austin Hughes – the MK series Three Phase Metered PDUs with a highly advanced meter

 

Power Distribution Units (PDUs) from Austin Hughes – the MK series

Hot pluggable and field replaceable design allows meter / DC module replacement without PDU power interruption. Equipped with 1.8” Color LCD, providing local monitoring for Circuit / Phase Amp, Volt & kWh and achieves billing grade metering accuracy within +/- 1%. It can prevent circuit overloads during equipment installation and enables capacity planning based on actual power consumption.

 

Main Features

  • 3 Phase: 400V / 208V
  • High Metering Accuracy
  • Circuit / Phase Amp & kWh Measurement
  • Hot Swappable Meter
  • 0U / 1U / 2U Form Factors
  • Lockable Austin Hughes IEC Outlets
  • Safety Devices (Optional)            
  • Coloured PDU Chassis (Optional)

 

An extensive range of Austin Hughes Solutions are typically available from stock or on short lead times. Enterprise level intelligent, metered, and basic rack mounted PDUs, available in horizontal and vertical mounting versions, multiple outlet configurations (including per PDU), available with a choice of inlet plugs and cable lengths. The InfraPower range also includes single phase rack PDUs, metered and intelligent Automatic Transfer Switches (ATS) and In-line Meters.

New Metered (MK) Three Phase Power Distribution Units

Company Background:

Austin Hughes is a leading-edge design and manufacturing group that offers a broad range of active solutions based around 19-inch rack mount technology. Solutions include: InfraPower, the Austin Hughes comprehensive range of rack Power Distribution Units (PDUs) and Automatic Transfer Switches (ATS), InfraSolution Smart Card Access Control, InfraGuard Environmental Monitoring, CyberView KVM and LCD Console Drawers, UltraView professional LCD screens.

 

 


 

For more information, contact your local sales representative.