Extend smart video security to general surveillance applications with the FLEXIDOME IP turret 3000i

bosch-flexi-dome

Bosch are happy to announce that the launch of the IP 3000i camera portfolio has now been completed with the release of the FLEXIDOME IP turret 3000i IR. This product is now available for sales.

The turret is a first of its kind in the overall Bosch video security portfolio. It is a fixed camera for indoor use with built-in IR (15m). This affordable camera delivers excellent images in 1080p and 5MP resolutions with up to 30 fps and 120dB High Dynamic Range.

The real stand-out factor of this camera is that built-in intelligence is available for this product level. Previously, built-in intelligence was only available from the 4000i range and above. But, true to our philosophy of offering intelligent systems for everyone, applications suitable for such cameras can now also benefit from solutions that go beyond security and obtain valuable data for business intelligence.

The complete IP 3000i portfolio offers flexibility for everyday surveillance in standalone installations such as small retail stores or for general surveillance in commercial buildings, offices and banks.

Featured Products

Flexidome IP turret 3000I IR turret 2MP 130deg vast IK08 IR image
Flexidome IP turret 3000i IR turret 2mp 100deg vast IK08 IR image
Flexidome IP turret 3000I IR turret camera 5MP HDR 120deg IK08 IR image
Flexidome IP turret 3000I IR turret camera 5MP HDR 100deg IK08 IR image