Introducing Bosch flexidome IP Starlight 5000i (IR) cameras

Bosch Flexidome cameras image

The IP 4000i, IP 5000i and IP 6000(i) portfolio has been expanded with the new FLEXIDOME IP starlight 5000i and FLEXIDOME IP starlight 5000i IR, offering an extra starlight option in the portfolio.

Expanding an intelligent portfolio

Expanding an intelligent portfolio image

All IP 4000i, IP 5000i and IP 6000(i) cameras have Essential Video Analytics on board as standard. This means valuable data can be retrieved quickly from hours of stored video and users are alerted whenever it’s needed, providing improved levels of security 24/7.

However, it doesn’t end there. In addition to advanced intrusion and automatic detection with timely alerts, it enables users to go beyond security and use video data to make more informed business decisions.

Every video security application has its own unique challenges, especially in terms of scale, location, lighting, and affordability.

Can the entrance to a retail shop be secured to the highest level of detail, while compensating for light fluctuations? Is it possible to monitor an external perimeter day and night whilst paying close attention to keeping storage costs low and avoiding network strain? And, can these challenges not only be met, but also provide high quality images that enable persons or objects to be identified?

Clearly, there is no ‘typical’ video security requirement, therefore no one-size-fits-all solution, which is why Bosch mid-range portfolio of IP 4000i, 5000i and 6000(i) fixed cameras provide a powerful solution to such diverse needs. Now, they’ve made it relevant to an even wider range of security applications, with the addition of the Flexidome IP starlight 5000i (IR).

These new cameras bring an extra starlight option to the mid-range portfolio for crisp detailed color images in extreme low light situations. A superb option for applications that demand high-quality security images for optimal data capture with Video Analytics. FLEXIDOME IP starlight 5000i (IR) cameras complement a portfolio of fixed dome, bullet and box cameras which feature built in Essential Video Analytics, fully configurable H.265 multi-streaming and simple installation with auto zoom/ focus lens (AVF), wizard and pre-configured modes. This combination of features and form factors makes the entire family of fixed mid-range cameras ideal for securing medium and small size applications.

Video Analytics meets image quality

Video analytics image

To ensure that captured video data meets the highest level of relevancy, the Video Analytics capabilities of these cameras need to go hand in hand with great image quality. The new FLEXIDOME IP starlight 5000i (IR) cameras offer just that with 1080p resolution, 60fps, starlight technology and a High Dynamic Range of 146dB.

Like all cameras in this portfolio, the new Flexidome IP starlight 5000i (IR) cameras have Essential Video Analytics on board as standard, enabling data to be retrieved quickly from hours of stored video. Advanced intrusion and automatic detection with timely alerts improve levels of security 24/7. But these cameras also go beyond security by enabling video data to be used to for informed business decisions.

For example, they can gather business statistics such as counting the number of people who enter or leave a store while securing the entrance at the same time. Trigger automatic alerts when queue numbers or specific areas exceed a certain crowd level to improve service and minimize overcrowding. Or identify patterns in customer activity to optimize store layouts, experiences and sales. Bosch’s Essential Video Analytics is ideal for small and medium businesses, retail stores, commercial buildings and industrial facilities.

Image quality – even in extreme low light

These latest camera additions deliver color images in the darkest of scenes at 0.02 lux and monochrome at 0.005 lux. With full Video Analytics capabilities, like color filtering, even in scenes with minimum ambient light, they substantially improve security levels and open up new opportunities for use. The Flexidome IP starlight 5000i (IR) comes with a dynamic range of 146 HDR and with 60 frames per second, for an even more perfect exposure of (fast)moving objects - even in challenging, unevenly lit scenes.

Download the infographic presenting briefly the features and benefits with icons and pictures of fixed IP 4000i, 5000i and 6000i cameras.

Eligible items

SecurOS, Point of Sale Transaction Monitoring Integration image
SecurOS, Active Media Kit image
SecurOS Professional, Camera license image
SecurOS MCC Direct Connect, Analytics license image