Bosch announces a brand new addition to their video security portfolio: IP 3000i cameras.

IP 3000i security solutions offer all the core advantages you would expect from Bosch. They’re built for high-quality, 24/7 performance with a range of reliable surveillance features and they’re designed for easy installation.

But the real stand-out factor of these new cameras is that built-in intelligence is available for this product level – a feature that is unique to Bosch. Previously, built-in intelligence was only available from the Bosch 4000 range and above. But, true to Bosch’s philosophy of offering intelligent systems for everyone, applications suitable for such cameras can now also benefit from solutions that go beyond security and obtain valuable data for business intelligence.

This new camera range offers complete flexibility for everyday surveillance in standalone installations such as small retail stores or for general surveillance in commercial buildings, offices and banks.

The portfolio contains four form factors:

  • The FLEXIDOME IP micro 3000i is a fixed micro dome camera for indoor use.
  • The FLEXIDOME IP 3000i IR is an AVF mini dome camera suitable for both indoor and outdoor use.
  • The DINION IP 3000i IR is an AVF bullet camera, also suitable for both indoor and outdoor use.
  • The FLEXIDOME IP turret is a fixed turret camera for indoor use.
IP 3000i cameras from Bosch

Even general security applications rely on excellent image quality to safeguard people, premises, and property. With this in mind, Bosch IP 3000i cameras offer resolutions from 1080p up to 5MP, up to 30 fps and a High Dynamic Range of 120dB.

The outdoor models also have built-in infrared as standard, enabling them to capture high-quality images – even in complete darkness. The FLEXIDOME IP turret camera also has this infrared feature for indoor surveillance.