Microchip Multi-Power over Ethernet (mPoE)

Microchip Multi-Power over Ethernet (mPoE) banner

Power over Ethernet (PoE) is a revolutionary technology that enables the delivery of power over standard Ethernet infrastructure to facilitate a quick and easy installation of IP-based devices. Microchip is an innovator and thought leader in PoE technology, as well as a major contributor to the IEEE® 802.3af, 802.3at and 802.3bt standards. Microchip offers a comprehensive end-to-end portfolio of PoE solutions comprised of PoE ICS and PoE systems.

Microchip multi-Power over Ethernet (mPoE)

Microchip mPoE is a technology that powers any wired network device seamlessly and efficiently, making it the ideal solution for Ethernet-based applications. Leveraging a uniquely designed algorithm, this technology enables backward compatibility with pre-standard devices while supporting all IEEE® PoE standards.

Microchip mPoE is the ideal power solution for a wide range of network devices:

  • IP phones
  • Wireless Access Points (WAPs)
  • IP surveillance cameras
  • Enterprise, SMB and industrial switches
  • 5G small cells

  • LoRa® gateways
  • Routers
  • LED luminaires
  • Access control terminals
  • Internet of Things (IoT) devices

Enabling new applications with IEEE® 802.3bt-compliant PoE solutions

Microchip's single and multi-port IEEE 802.3bt-compliant PoE solutions deliver power of up to 90W while enabling seamless integration with any pre-IEEE 802.3bt devices, and are fully backward compatible with the IEEE 802.3af and IEEE 802.3at standards. 

Featured Products

Contact your local Anixter sales representative for more information about this or other Microchip solutions.