AXIS COMMUNICATIONS | 01580-004 | S2208
Camera Station S2208, 8-Channel Compact Desktop Client/Server, Integrated Managed PoE Switch, 4 TB Storage

MFR PART #  01580-004  | S2208
PART #  9807997
Minimum 1 Each
Sign In For Inventory

Description

AXIS Camera Station S2208 Appliance is an eight channel compact desktop Client/Server including an integrated managed PoE switch validated and tested with Axis products.

Preloaded with AXIS Camera Station software with preconfigured AXIS Camera Station settings and all other necessary software e.g. Windows 10 IoT.
Includes 4 TB storage, Core licenses for 8 devices and three year hardware warranty. Supports up to 4k ultra HD.

Must be a reseller to purchase this product.

Features

  • All-in-one solution with integrated PoE switch
  • High-definition surveillance up to 4K
  • AXIS Camera Station licenses included
  • Full compatibility with Axis products

Specifications:

Capacity 8 CHANNEL
Audio NO
Type ACCESSORIES
Storage Capacity 4 TERABYTES
UNSPSC Code 46171621

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.