ZENITEL | 1008111020 | 1008111020
TCIS-2, SS 1-Button

MFR PART #  1008111020  | 1008111020
PART #  958563
Minimum 1 Each
Call for Availability

Description

All IP stations in the Turbine series utilize the latest technology to create unparalleled audio quality. Some of the many features include: HD voice quality, Open Duplex, Active Noise Cancellation, MEMS microphone, a 10W Class D amplifier and our uniq ue speaker grille design. These features, in conjunction with our 70+ years of experience with acoustic technology are only a few of the many factors that contribute to our superior audio quality. The unit can be mounted in 2 gang backboxes, onwall bac k box and pole mounted with custom adaptor plates

Features

  • Vandal-resistant SIP and IP intercom
  • Audio Presence - crystal clear HD audio
  • Amazing sound pressure levels when needed with automatic volume adjustment
  • Background noise cancellation
  • Dirt, dust and water resistant - rating IP66
  • Built to last with rob die-cast aluminum frame - rating IK10
  • Supports wide set of IP and networking standards
  • Stainless steel front plate with one button
  • Ideal for Building Security and Public Environments

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.