FLUKE NETWORKS | 22801001 | 2326776
TS22A TEST SET WITH PIERCING PIN CLIPS

MFR PART #  22801001  | 2326776
PART #  141468
Minimum 1 EACH
Call for Availability

Sign In For Pricing

Description

The TS22 Test Set’s unique built-in one-way amplified speaker provides three audio levels for hands-free listening and use with automated voice response systems. Multiple memories enable storage of nine 18 digit telephone numbers in repertory dialer (s peed dialing) for easy access to test boards, the central office and other frequently called numbers. The last number redial feature eliminates the need to re-key your last entry. The TS22 Test Set offers an unbeatable combination of reliability, durab ility and expanded utility.The TS22A Test Set is equipped with all the features of the TS22 Test Set with the addition of a built in two-way speakerphone. The two-way speakerphone enables the user to operate hands free. The effect of ambient noise can be eliminated with the Mute switch, allowing the technician to monitor a line uninterrupted while in Talk mode. A standard among field professionals, the TS22A model is a reliable and durable test set that is ready for any job.

The TS22 Series Test Set contains an embedded 3-volt lithium battery. The 9-volt battery in the Test Set should be changed when low, or once a year if not in use, to prevent the 3-volt battery from draining. A 3-volt battery that drains after its 42-month warranty will need to be replaced by an authorized service facility at a charge to you.

Note also that your speakerphone will no longer work when your 9-volt battery is low or dead. You should replace the 9-volt battery whenever it is low.

Specifications:

Type BUTT SET
UNSPSC Code 41110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Ireland. Anixter.com orders do not currently ship to addresses outside Ireland or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Ireland or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.