BOSCH SECURITY SYSTEMS | DIP-5044EZ-1HD
Network Video Recorder, All-In-One, 4-Bay, 32-Channel IP Camera, 130/20 Mbps Bandwidth, 100 to 240 Volt AC, 37 Watt, Non-RAID, 1x4 TB, Front Swappable HDD

MFR PART #  DIP-5044EZ-1HD
PART #  703881
Minimum 1 Each
Call for Availability

Description

Fully Featured Video Recording Solution for up to 32 Channels Out-Of-The-Box IP Video Recording Solution Robust, Secure Operation Instantly Find What You are Looking for Remote Viewing Via Video Security App and Video Security Client from Bosch Afforda ble, Easy to Use All-In-One Recording Solution for Network Surveillance Systems Easy Configuration Remote Viewing Easy Remote Access Instant Real Time Access to Video Reliable Storage and Operation Easy Upgrade Malware Resistance Forensic Search

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Features

  • Fully Featured Video Recording Solution for up to 32 Channels
  • Out-Of-The-Box IP Video Recording Solution
  • Robust, Secure Operation
  • Instantly Find What You are Looking for
  • Remote Viewing Via Video Security App and Video Security Client from Bosch
  • Affoble, Easy to Use All-In-One Recording Solution for Network Surveillance Systems
  • Easy Configuration
  • Remote Viewing
  • Easy Remote Access
  • Instant Real Time Access to Video
  • Reliable Storage and Operation
  • Easy Upgrade
  • Malware Resistance
  • Forensic Search

Specifications:

Capacity 4 CHANNEL
Audio YES
Mount Type DESKTOP
Type NVR
Storage Capacity 4 TERABYTES
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.