SONY | SNC-EM602RC
Security IP Camera, Mini Dome, HD, IR, Day/Night, H.264/JPEG, 1280 x 1024 Resolution, F1.2/F2.1 Wide/Tele Vari-focal 3 to 9 MM Lens, 2 GB, 17 Watt, PoE

MFR PART #  SNC-EM602RC
PART #  597165
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier.

Must be a reseller to purchase this product

Features

  • The Camera Sensitive, High Resolution Exmor CMOS Sensor Captures Crisply Detailed Video Images in HD720P at upto 30fps
  • Class-Leading Imaging is Assured by Sony Unique IPELA ENGINE EX Signal Processing Platform
  • Excellent Dynamic Noise Reduction Assures Clear Low-Light Images, While Visibility Enhancer Dynamically Optimizes Brightness and Color Reproduction on a Pixel by Pixel Basis
  • Extra Intelligence is Added by DEPA Advanced Analytics with Face Detection that Can Trigger Alarms Based on User-Determi ned Rule
  • Innovative View-DR Technology Achieves a Dynamic Range Equivalent to 130 dB, Capturing Objects Clearly and Adaptively Even with Harsh Backlighting or Sun-Drenched Highlight
  • Built-In Infrared Illuminators Give a Clear View in Complete Darkness of Objects at a Distance of upto 30 Meter (50 IRE) from the Camera
  • Using View DR and High Quality IR, Images Can be Captured without Overexposure
  • True Day/Night Function Automatically Switches the Camera to Day or Night Mode, Depending on Ambient Light Level
  • Mechanical Vibration Caused by Gusts of Wind or a Busy Road Bridge Can Cause Blurred, Hard to See Images
  • The In-Built Image Stabilizer Reduces the Effects of Camera Shake for Crisper, Clearer Image
  • A Choice of Selectable Picture Modes OptimizesCamera Settings for Best Picture Quality in a Wide Range of Applications and Lighting Environment
  • Select Constant Bitrate, Variable Bitrate or VBR with Cap Compression Modes for Optimized Recording Quality Depending on IP Network Condition
  • The Camera Vandal-Resistant Design Meets IK10 Standards (Protection Against Mechanical Impact)
  • IP66 Rated Waterproof and Dust-Tight, the Camera is Ideal for Outdoor Surveillance, as Well as Damp or Humid Indoor Environments Where Water Ingress May be Encountered
  • The Camera Can be Powered by Power Over Ethernet Simplifying Installation by Eliminating the Need for Additional Power Cable
  • Securely Access the Camera Using a Smartphone or Tablet to View Images Remotely and Adjust Setting
  • Quick, Easy Adjustment of Focus and Zoom Settings Simplifies Installation While Reducing Maintenance Time
  • Configuration of Network Settings is Made Simple with the Supplied SNC Easy IP Setup Guide Application
  • Support for ONVIF Profile S Simplifies Integration with a Wide Range of VMS Platforms and Hardware, Providing Video Streaming and Camera Control
  • Open Network Video Interface Forum Defines a Common Protocol for the Exchange of Information Between Network Video Devices, Including Automatic Device Discovery and Video Streamin

Tech Info

IEEE 802.3af/IEEE 802.3at, UL 2044, JATE, IEC 60950-1, VCCI, FCC, IC, EN 55022/50130-4/55024, AS/NZS CISPR22, KCC, EMC-TR

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor MINIDOME
Environment INDOOR / OUTDOOR
PoE YES
Lens Type FIXED
Position Type FIXED
Signal Process IP
Resolution 720P
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.