INTERLOGIX | TVN-2116S-2T
Network Video Recorder, Rack Mount, 1.5U Chassis, 16-Channel IP Video Input, H.264, 16 PoE Switch, 160 Mbps Bandwidth, 100 to 240 VAC, 50 to 60 Hertz, 6.3A, 2 TB

MFR PART #  TVN-2116S-2T
PART #  703393
Minimum 1 Each
Call for Availability

Features

  • Camera Support with RTSP Stream Capability
  • Recording Capabilities
  • Installation and Operation with Intuitive and Logical User Interface
  • Local or Remote Control and Monitoring
  • Truvision IP Cameras from Vga
  • Truvision Single and Multi-Port Encoders
  • Conous, Motion, Event or Scheduled Recording Modes
  • Audio Recording with Capable IP Cameras
  • Text Insertion via Probridge for ATM/POS
  • Watermarking
  • External Hard Drive (Esata) Support
  • Local USB Archiving
  • ezDDNS
  • Triple Monitor Support
  • PTZ and Dome Camerrol via Mouse, Front Panel, IR Remote or Optional Keypad
  • Compatibility with Truvision Navigator and Mobile App Software

Specifications:

Capacity 16 CHANNEL
Audio YES
Mount Type RACK
Type NVR
Storage Capacity 2 TERABYTES
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.