AXIS COMMUNICATIONS | 0802-001 | M3044-V
M3044-V Fixed Dome IP Camera, Max. HDTV 720p Resolution at 30 FPS with WDR

MFR PART #  0802-001  | M3044-V
PART #  690943
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use AXE 10001487 as suggested replacement.

Ultra-compact, indoor fixed mini dome with dust- and vandal-resistant casing for easy mounting on wall or ceiling. Fixed lens. Multiple, individually configurable H.264 and Motion JPEG streams; max HDTV 720p resolution at 30 fps with WDR. MicroSD/microSDHC memory card slot for optional local video storage. Video motion detection and active tampering alarm. Power over Eternet. Midspan not included.

Must be a reseller to purchase this product.

Features

  • Small in size and price
  • Outstanding video quality in its class, up to 4 MP in 16:9 aspect ratio, with full frame rate and WDR
  • Axis’ Zipstream technology for reduced bandwidth and storage with maintained image quality
  • Easy repainting in any color to blnd in with environment (bubble easily removed)
  • IK08 impact resistance
  • Support for Axis’ microSDXC memory card or compatible
  • HDMI output for connection to public view monitors

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR
Lens Type FIXED
Form Factor MINIDOME
PoE YES
Position Type FIXED
Resolution HDTV 720P
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.