AXIS COMMUNICATIONS | 0926-001 | P1245
Network Camera, Indoor, HDTV, H.264/MPEG4/JPEG, 1080 Resolution, F2.0 Fixed Iris 2.8 MM Lens, 4 Watt, 512 MB RAM, Steel/Plastic

MFR PART #  0926-001  | P1245
PART #  918934
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use # 10465144 as suggested replacement.

AXIS P1245 Network Camera includes a thumb-sized sensor unit, a compact main unit, a mounting bracket and locking nuts for easy installation. Together, these discreet components help the camera meld into any environment. For example, it’s suitable for mounting in ticket machines, in healthcare monitoring equipment, in ATM machines and behind walls and ceiling panels.Must be a reseller to purchase this product.

Features

  • HDTV 1080P Resolution
  • WDR Forensic Capture
  • 111 Degree Horizontal Field of View
  • Axis Zipstream Technology
  • Power Over Ethernet

Specifications:

Compression Type H.264
PoE YES
Position Type FIXED
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.