OBERON | 1047-CCOAP3800
Locking Suspended Ceiling Tile Access Point Enclosure, 18.5 X 18.5 X 3 In. Back Box, Cisco 2800/3800 Series Door

MFR PART #  1047-CCOAP3800
PART #  824637
Minimum 1 Each
Sign In For Inventory

Description

Model 39-104X-ROUTER-TEMPLATE is a template to quickly route openings in ceiling tile for Oberon’s Model 1040 and 1044 series AP mounts.

Features

  • FEATURES:
  • Mount AP flush to the ceiling, revealing only the antenna face of the AP for optimal wireless coverage
  • Attractive, textured, powder-coat finish matches many ceilings
  • Larger back-box designed for securing most vendors’ enterprise Wi-Fi andSmall Cell APs
  • Interchangeable doors permit simple migration to new APs and antennas
  • Enclosure back-box is an effective dust barrier to simplify ICRA procedure compliance
  • SPECIFICATIONS:
  • Design: Economical ceiling tile enclosure designed for APsth integrated antennas. Fits into standard 2 x 2 ft. U.S. ceiling grid. Doors available for all leading AP vendor’s models (see Oberon’s Model 1047 configuration guide)
  • Performance: UL listed for low voltage applications, and designed to meet NEC300-2 2 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
  • Locking, quick release interchangeable door for migration to other APs. Large door permits migration to large A Ps and domes
  • Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
  • 1 in. trade size knockouts in four walls
  • Construction: 20 ga. galvanized steel back-box. 18 ga. white, powder-coated steel flange and door. Solid back-box fils opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA compliance. Dome is virtually transparent to wireless signals. Model 1047-LPDOME only: Paintable UL 94-5VA ABS plastic dome. Model 1047-FPDOME only: UL 94-5VA Fro sted Polycarbonite plastic dome
  • Constructed to be compliant with City of Chicago Environmental Air (CCEA) plenum requirements
  • Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragraph 300.11.INCLUDES: hanger wire
  • Maximum weight inside enclosure is 25 lbs.
  • For recessed grid ceilings, specify "-T" for tegular flange units
  • SIZES:
  • 23.75 x 23.75 x 3.05 in. Back-box is 18.5 x 18.5 x 3 in. (-LPDOME & -FPDOME total depth is 5 in.)
  • Specify "-600Mor European (metric) ceiling (594 x 594 mm tile flange. All other dimensions are the same)
  • SAFETY:
  • UL 2416, Audio/Video, Information and Communication Technology Equipment Cabinet, Enclosure & Rack Systems
  • CSA C22.2 NO. 60950-1-07 + Amd. 1 Amd. 2 formation Technology Equipment -- Safety. Part 1, General Requirements
  • OSHPD Approval OPM-0110-13
  • INCLUDES:
  • Enclosure and door
  • (1) Dual Cable Egress Firestop Kit (1 in. trade size conduit connector and firestop grommet)
  • (2) Keys for lock
  • (4)

Specification Description

Design: Economical ceiling tile enclosure designed for APs with integrated antennas. Fits into standard 2 x 2 ft. (U.S.) ceiling grid. Doors available for all leading AP vendor’s models (see Oberon’s Model 1047 configuration guide)
Performance: UL list ed for low voltage applications, and designed to meet NEC300-22 and 300-23 for plenum installations. OSHPD approved, OPM-0110-13. De-rate AP operating temperature range by 6C when mounted in enclosure
Locking, quick release interchangeable door for mi gration to other APs. Large door permits migration to large APs and domes
Firestop grommet for insertion into back-box, large enough for 2 Cat6A cables
1 in. trade size knockouts in four walls
Construction: 20 ga. galvanized steel back-box. 18 ga. whie, powder-coated steel flange and door. Solid back-box fills opening behind AP, creating an effective fire, smoke and dust barrier to simplify ICRA compliance. Model 1047-LPDOME and 1047-DOME only: Paintable UL 94-5VA ABS plastic dome, dome is virtuall y transparent to wireless signals)
Constructed to be compliant with City of Chicago Environmental Air (CCEA) plenum requirements
Enclosure must be supported by the building structure, independent of the suspended ceiling, per NEC paragraph 300.11. Includes hanger wire
Maximum weight inside enclosure is 25 lbs.
For recessed grid ceilings, specify "-T" for tegular flange units
Size: 23.75 x 23.75 x 3 in. (603 x 603 x 76 mm). Back-box is 18.5 x 18.5 x 3 in. total depth is 5 in.
Specify "-600MM" for Eopean (metric) ceiling (594 x 594 mm tile flange. All other dimensions are the same)

Specifications:

Location CEILING-MOUNT
Type WIRELESS
UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.