COMMSCOPE ENTERPRISE SOLUTIONS | 1754765-1 | 1754765-1
Inspection Microscopes, Kits and Accessories; Accessory For Use With 200x Microscope (20x Eyepiece) Accessory Type: Connector Adapter Connector Adapter Type: 1.25mm Universal NETCONNECT Industry Application

MFR PART #  1754765-1  | 1754765-1
PART #  400241
Minimum 1 Each
Sign In For Inventory

Specification Description

Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Product Type Features.Product Type: Accessory
Product Type Features.Accessory Type: Connector Adapter
Other.Comment: Used to inspect LC and MU Connectors.
Product Type Features.Industry Application: NETCONNECT
Product Type Features.For Use With: 200x Microscope (20x Eyepiece)
Configuration Features.Connector Adapter Type: 1.25mm Universal

Specifications:

Connector Type UNIVERSAL
Type MICROSCOPES
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.