MILWAUKEE ELECTRIC TOOL CORP | 2404-22
M12 FUEL 1/2 Hammer Drill Kit

MFR PART #  2404-22
PART #  924724
Minimum 1 Each
Sign In For Inventory

Description

The M12 FUEL 1/2 in. hammer drill/driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE brushless moto r outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK Plus intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharg e. It comes with a REDLITHIUM 2.0 compact battery pack and 4.0 extended capacity battery pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL hammer drill/driver’s inboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured So ft Grip gives you ultimate comfort during prolonged use.

Features

  • POWERSTATE Brushless Motor: Delivers up to 350 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • REDLINK Plus Intelligence: The most advanced system of cordless power tool electronics. provides optimized performa nce and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM Battery Technology: Superior performance delivers more work per charge and more work over pack life than any battery on the market
  • Includes 2.0 and 4.0 Amp hour battery packsIncludes one M12 2.0 Ah compact battery, one 4.0 Ah extended capacity battery and A 30-minute battery charger

Specifications:

Category DRILLS AND SCREWDRIVERS
Power Input NONE
Power Type CORDLESS
Product Type DRILL - IMPACT
Tool Capacity 1/2
Voltage 12V
UNSPSC Code 27112703

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.