OBERON | 37-104X-CCOAP-S
Trim For Oberon Model 1040 & 1044 Series Products, Cisco 2600, 2700, 3500, 3600, & 3700 Series APs, Spring Attached

MFR PART #  37-104X-CCOAP-S
PART #  983346
Minimum 1 Each
Sign In For Inventory

Description

This retrofit trim is designed to provide a convenient way to mount and secure APs in Oberon’s Model 1040 Cloud and panel ceiling mount and for the 1044 Suspended Ceiling Mount. The trim uses torsion springs to quickly fasten to the installed 1040/1044 , without tools and lose hardware.

Features

  • FEATURES:
  • Torsion springs fasten trim into installed 1040 or 1044 back box, without tools and lose hardware
  • Attractive white powder coated trim provides a professional installation appearance
  • SPECIFICATIONS:
  • Design: Retrofit trim assembly for Obn Model 1040 and 1044 recess cloud and suspended ceiling mounts for APs. Designed for leading vendor’s APs and antennas. (see Configuration guide)
  • Construction: White powder-coated steel trim, steel AP bracket
  • SIZES:
  • 14.5 x 14.5 x 3 in. (368 x 368 76 mm)

Specifications:

Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.