VADDIO LLC | 440-1015-008
AOC B/A USB 3.2 PLENUM 8M

MFR PART #  440-1015-008
PART #  10334578
Minimum 1 Each
Sign In For Inventory

Description

Fully shielded active optical USB 3.2 Gen 2 cable. Key Features: USB Port Powered No external power source needed Supports USB 2.0, 3.0, 3.1 and 3.2 Plenum Rated This shielded active optical fiber cable supports the full bandwidth of USB 3.2 Gen 2 and can be used to extend all USB 3.2 Gen 2 products. The cable is rated SuperSpeed and carries up to 10 Gbps. It is conveniently port-powered and does not utilize any repeater hubs, making it easier to install through conduits. The cable is rugged, flexib le and is thinner and lighter than conventional copper cables. This USB cable is plug and play and requires no drivers - ideal for most Bring Your Own Device (BYOD) environments. It is compatible with IntelliSHOT, ConferenceSHOT and RoboSHOT cameras an d other USB 3.0 conferencing devices like our AV Bridge Mini, AV Bridge 2x1, and AV Bridge MatrixMIX. Its unique composite design is resistant to EMI/RFI interference and is CMP plenum-rated. Please note this cable does not carry enough power to charge most USB endpoints and is intended for transporting high quality video and audio signals. This cable is backwards compatible with signals less than USB 3.0 including USB 2.0.

Features

  • USB Port Powered, Supports USB 2.0, 3.0, 3.1 and 3.2
  • Plenum Rated
  • This shielded active optical fiber cable supports the full bandwidth of USB 3.2 Gen 2 and can be used to extend all USB 3.2 Gen 2 products. The cable is rated SuperSpeed and carries up to 10 Gbps.

Specifications:

UNSPSC Code 39121031

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.