AXIS COMMUNICATIONS | 5505-141 | T94R01P
T94R01P Conduit Back Box, White NCS S 1002-B, For Use With AXIS T94Q01A Wall Mount

MFR PART #  5505-141  | T94R01P
PART #  552522
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use PN 10171629 as suggested replacement.

Applications

For Use With AXIS T94Q01A Wall Mount, VT Wall Bracket Linternal Cable WBOVA1, AXIS T92E Series, AXIS T93E05, AXIS T93F Series, AXIS P13-E, AXIS Q16-E, AXIS Q1755-E, AXIS Q1910-E/Q1921-E/Q1922-E

Features

  • To increase mounting possibilities
  • When used together with AXIS T94Q01A wall mount, the ethernet cable can be routed through or along the wall (from left or right)
  • The side-hole is compatible with 3/4 Inch conduits, M25 cable protection products and with Axis Conduit Interface (ACI) adapter range
  • AXIS T94R01P can also be used to cover a single gang junction box
  • Included accessories - Installation guide
  • Impact resistant, protection against water, dust and corrosion
  • Ease of installation

Specification Description

Item: T94R01P Conduit Back Box
Maximum load: 15.4 lb
Cable Routing: Cable Hole Back, Conduit Hole M25 (3/4 Inch) Side
Environment: Indoor/Outdoor
Material: Powder Coated, Chromate Aluminum
Color: White NCS S 1002-B, Stainless Steel Screws
Dimension: 130 mm x 50 mm x 153 mm

Tech Info

RoHS, REACH, CE, IEC/EN/UL 60950-1, IEC/EN/UL 60950-22, EN 50581, IEC 62262 IK10, NEMA 250 Type 4X

Specifications:

Mounting Type WALL
Environment Type IN/OUT
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.